Double Sided A-Frame Truck, 35 in W x 40.5 in D x 65.5 in H, 8 in Casters, Red

  • Mfr # D-AFT-8S

  • Zoro # G622719370


product price:  $597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Color
Red
Overall Height
65-1/2 in
Caster Material
Semi-Steel
Load Capacity
2,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-AFT-8S
Zoro #
G622719370
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65-1/2 in
Overall Width
30 in
Overall Depth
40-1/2 in

Details

Caster Type
2 Rigid, 2 Swivel
Color
Red
Caster Material
Semi-Steel
Load Capacity
2,500 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel
Item
Double Sided Truck
Finish
Powder Coat

Description

All welded steel, Heavy Duty Double Sided A-Frame Truck. Twice the capacity of the single A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 8in x 2in semi-steel casters. Capacity 2,500 lbs. Dimensions 35in W x 40-1/2in D x 65-1/2in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.