Double Sided A-Frame Truck, 35 in W x 65.5 in H x 40.5 in D, 6 in Casters, Black

  • Mfr # D-AFT-6R

  • Zoro # G022736458


product price:  $528.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Depth
40-1/2 in
Caster Material
Mold On Rubber
Overall Width
30 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-AFT-6R
Zoro #
G022736458
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
40-1/2 in
Overall Width
30 in
Overall Height
65-1/2 in

Details

Color
Black
Caster Material
Mold On Rubber
Item
Double Sided Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Load Capacity
1,750 lbs

Description

All welded steel, Heavy Duty Double Sided A-Frame Truck. Twice the capacity of the single A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2 mold-on rubber casters. Capacity 1,750 lbs. Dimensions 35in W x 40-1/2in D x 65-1/2in H. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.