
Double Sided A-Frame Truck, 35 in W x 65.5 in H x 40.5 in D, 6 in Casters, Gray
Mfr # D-AFT-6R
Zoro # G922717380
product price:Â $528.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,500 lbs w/ phenolic or steel, 1,750 lbs w/ rubber
Material
All welded steel
Color
Gray
Overall Width
30 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-AFT-6R
Zoro #
G922717380
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
40-1/2 in
Overall Height
65-1/2 in
Details
Item
Double Sided Truck
Load Capacity
2,500 lbs w/ phenolic or steel, 1,750 lbs w/ rubber
Material
All welded steel
Color
Gray
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Mold On Rubber
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Double Sided A-Frame Truck. Twice the capacity of the single A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2 mold-on rubber casters. Capacity 1,750 lbs. Dimensions 35in W x 40-1/2in D x 65-1/2in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.