Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double-Sided Garment Truck, 74 in W x 66 in H x 20.5 in D, Gray
- Mfr # GT-72-SD
- Zoro # G322715184
product price:Â
$
601.99
/ea
Key Features
Height
66 in
Width
20 1/2 in
Depth
74 in
Material
All welded steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT-72-SD
- Zoro #
- G322715184
- UPC #
- -
- Country of Origin
- United States
- Item
- Garment Truck
- Material
- All welded steel
- Finish
- Powder Coated
- Color
- Gray
Dimensions
- Height
- 66 in
- Width
- 20 1/2 in
- Depth
- 74 in
Description
All welded steel, Heavy Duty Garment Truck with Deck. 20-1/2in W Deck for additional cargo. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.