Double-Sided Garment Truck, 74 in W x 66 in H x 20.5 in D, Light Blue

  • Mfr # GT-72-SD

  • Zoro # G522717025


product price:  $479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
66 in
Width
20-1/2 in
Depth
74 in
Material
All Welded Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT-72-SD
Zoro #
G522717025
UPC #
-
Country of Origin
United States

Dimensions

Height
66 in
Width
20-1/2 in
Depth
74 in

Details

Item
Garment Truck
Material
All Welded Steel
Finish
Powder Coated
Color
Blue
Assembly
Full Assembled
Number of Shelves
1

Description

All welded steel, Heavy Duty Garment Truck with Deck. 20-1/2in W Deck for additional cargo. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.