Double Tier Locker, 12 in W x 12 in D x 72 in H, Red

  • Mfr # DTL-1212-72

  • Zoro # G922718288


product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Load Capacity
Double Tier Locker
Cabinet Handle Style
Pull Handle
Door Type
Vented
Lock Type
Padlock Loop
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL-1212-72
Zoro #
G922718288
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
12 in
Overall Width
12 in

Details

Load Capacity
Double Tier Locker
Cabinet Handle Style
Pull Handle
Door Type
Vented
Lock Type
Padlock Loop
Number of Doors
2
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Material
Steel
Item
Lockers
Color
Red
Finish
POWDER COAT
Series
DTL
Number of Shelves
2

Description

All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.