Double Tier Locker, 12 in W x 18 in D x 60 in H, Light Blue

  • Mfr # DTL-1218-60

  • Zoro # G322717492


product price: $360.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Series
DTL
Load Capacity
Double Tier Locker
Finish
POWDER COAT
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL-1218-60
Zoro #
G322717492
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
12 in
Overall Height
66 in

Details

Series
DTL
Load Capacity
Double Tier Locker
Finish
POWDER COAT
Item
Lockers
Number of Shelves
2
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Color
Light Blue
Door Type
Vented
Locking Points
Padlock Loop
Number of Doors
2
Lock Type
Padlock Loop
Material
Steel

Description

All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.