
Double Tier Locker, 12 in W x 72 in H x 18 in D, Black
Mfr # DTL-1218-72
Zoro # G022736632
product price: $387.99
/eaKey Features
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Door Type
Vented
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-1218-72
Zoro #
G022736632
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
12 in
Details
Lock Type
Padlock Loop
Cabinet Handle Style
Pull Handle
Door Type
Vented
Material
Steel
Color
Black
Item
Lockers
Finish
POWDER COAT
Locking Points
Padlock Loop
Number of Doors
2
Number of Shelves
2
Series
DTL
Load Capacity
Double Tier Locker
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.