
Double Tier Locker, 12 in W x 72 in H x 18 in D, Gray
Mfr # DTL-1218-72
Zoro # G522716172
product price: $387.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
18 in
Finish
Powder Coat
Color
Gray
Overall Width
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-1218-72
Zoro #
G522716172
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
12 in
Overall Height
78 in
Details
Finish
Powder Coat
Color
Gray
Item
Double Tier Locker
Material
Steel
Legs
Yes
Handle Type
Pull handle
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.