
Drain Top Bench with Door, 28 in W x 20 in D x 30 in H, Gray
Mfr # CF-2830
Zoro # G822716001
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Overall Width
28 in
Load Capacity
3,000 lbs
Overall Height
30 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF-2830
Zoro #
G822716001
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Width
28 in
Overall Height
30 in
Details
Load Capacity
3,000 lbs
Item
Workbench
Finish
Powder coat
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 28in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.