
Drain Top Bench with Door, 28 in W x 20 in D x 30 in H, Putty
Mfr # CF-2830
Zoro # G922716154
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Color
Putty
Assembled/Unassembled
Assembled
Overall Height
30 in
Finish
Powder coat
Number of Shelves
Optional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-2830
Zoro #
G922716154
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
28 in
Overall Depth
20 in
Details
Color
Putty
Assembled/Unassembled
Assembled
Finish
Powder coat
Number of Shelves
Optional
Load Capacity
3,000 lbs
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 28in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.