Drain Top Bench with Door, 28 in W x 20 in D x 35 in H, Light Blue

  • Mfr # CF-2835

  • Zoro # G622719219


product price: $354.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Overall Width
36 in
Material
Steel
Assembled/Unassembled
Assembled
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-2835
Zoro #
G622719219
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
20 in
Overall Height
35 in

Details

Color
Light Blue
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Finish
Powder coat
Number of Shelves
Optional

Description

All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 28in W x 20in D x 35in H. Capacity 3,000 lbsPowder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.