
Drain Top Bench with Door, 36 in W x 20 in D x 30 in H, Putty
Mfr # CF-3630
Zoro # G422717170
product price: $368.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Material
Steel
Number of Shelves
Optional
Overall Height
30 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-3630
Zoro #
G422717170
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
30 in
Overall Depth
20 in
Details
Material
Steel
Number of Shelves
Optional
Finish
Powder coat
Color
Putty
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Item
Workbench
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 36in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.