Drain Top Bench with Door, 36 in W x 20 in D x 35 in H, Gray

  • Mfr # CF-3635

  • Zoro # G122715575


product price: $390.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lbs
Overall Height
35 in
Finish
Powder coat
Overall Depth
20 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-3635
Zoro #
G122715575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Depth
20 in
Overall Width
36 in

Details

Load Capacity
3,000 lbs
Finish
Powder coat
Color
Gray
Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 36in W x 20in D x 35in H. Capacity 3,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.