
Drain Top Door Bench, 28 in W x 20 in D x 30 in H, Red
Mfr # CM-2830
Zoro # G322717393
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder coat
Overall Height
30 in
Overall Depth
20 in
Number of Shelves
Optional
Cabinet Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-2830
Zoro #
G322717393
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Depth
20 in
Overall Width
28 in
Details
Finish
Powder coat
Number of Shelves
Optional
Cabinet Door Type
Solid
Assembled/Unassembled
Assembled
Number of Doors
1
Item
Workbench
Material
Steel
Color
Red
Load Capacity
3,000 lbs
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes 1 door with keyed handle. 28in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.