Drain Top Door Bench, 28 in W x 20 in D x 35 in H, Black

  • Mfr # CM-2835

  • Zoro # G322736912


product price: $480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
28 in
Assembled/Unassembled
Assembled
Overall Height
35 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-2835
Zoro #
G322736912
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
35 in
Overall Depth
20 in

Details

Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Cabinet Door Type
Solid
Finish
Powder coat
Color
Black
Number of Shelves
Optional
Item
Workbench
Number of Doors
1

Description

All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes 1 door with keyed handle. 28in W x 20in D x 35in H. Capacity 3,000 lbsPowder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.