
Drain Top Door Bench, 28 in W x 20 in D x 35 in H, Light Blue
Mfr # CM-2835
Zoro # G522718664
product price: $480.99
/eaKey Features
Number of Shelves
Optional
Overall Depth
20 in
Overall Width
28 in
Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-2835
Zoro #
G522718664
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Width
28 in
Overall Height
35 in
Details
Number of Shelves
Optional
Item
Workbench
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Cabinet Door Type
Solid
Finish
Powder coat
Color
Light Blue
Number of Doors
1
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes 1 door with keyed handle. 28in W x 20in D x 35in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.