
Drain Top Door Bench, 36 in W x 30 in H x 20 in D, Light Blue
Mfr # CM-3630
Zoro # G022714975
product price: $516.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
30 in
Number of Shelves
Optional
Overall Width
36 in
Material
Steel
Cabinet Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-3630
Zoro #
G022714975
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
36 in
Overall Depth
20 in
Details
Number of Shelves
Optional
Item
Workbench
Material
Steel
Cabinet Door Type
Solid
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Light Blue
Number of Doors
1
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes 1 door with keyed handle. 36in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.