Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Base Tool Storage Bench, 16 Drawer, 72 in W x 28 in D x 34 in H, Black

  • Mfr # DBU-2872-S

  • Zoro # G922736626


product price: $2,654.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Overall Depth
28 in
Color
Black
Material
Steel
Number of Drawers
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU-2872-S
Zoro #
G922736626
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Width
72 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Drawer Height
5
Overall Height
34 in

Details

Countertop Material
Steel
Color
Black
Item
Workbench
Material
Steel
Number of Drawers
16
Drawer Load Rating
100 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Drawer Base Tool Workbench with Steel top. 16 drawer workbench 72in W x 28in D X 34in H. Drawers equipped with full extension ball bearing steel slides, a chrome pull handle, and padlock loops for closure.Small parts tray included in top drawers 14in x 8in. Drawer size 14in W x 23-1/2in D x 5in H.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.