Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Base Tool Storage Bench, 72 in W x 30 in D x 34 in H, Gray

  • Mfr # DBU-3072-W

  • Zoro # G422714742


product price: $2,777.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Surface Material
Steel
Color
Gray
Depth
30 in
Finish
Powder coat
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBU-3072-W
Zoro #
G422714742
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Width
72 in
Height
34 in

Details

Workbench/Table Surface Material
Steel
Color
Gray
Finish
Powder coat
Item
Workbench

Description

All welded steel, Heavy Duty Drawer Base Tool Workbench with Wood top.. 16 drawer workbench 72in W x 30in D X 34in H. Drawers equipped with full extension ball bearing steel slides, a chrome pull handle, and padlock loops for closure.Small parts tray included in top drawers 14in x 8in. Drawer size 14in W x 23-1/2in D x 5in H.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.