Zoro Homepage

Drawer Base Tool Storage Bench, 72 in W x 30 in D x 34 in H, Light Blue

  • Mfr # DBU-3072-W

  • Zoro # G722718570


product price: $2,777.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
72 in
Drawer Height
5
Drawer Depth
16.25 in
No. of Drawers
16
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU-3072-W
Zoro #
G722718570
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Depth
30 in
Height
34 in

Details

No. of Drawers
16
Color
Light Blue
Finish
Powder coat
Drawer Load Rating
100 lbs
Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel

Description

All welded steel, Heavy Duty Drawer Base Tool Workbench with Wood top.. 16 drawer workbench 72in W x 30in D X 34in H. Drawers equipped with full extension ball bearing steel slides, a chrome pull handle, and padlock loops for closure.Small parts tray included in top drawers 14in x 8in. Drawer size 14in W x 23-1/2in D x 5in H.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.