Zoro Homepage

Drawer Base Tool Storage Bench, 72 in W x 30 in D x 34 in H, Red

  • Mfr # DBU-3072-W

  • Zoro # G022718690


product price: $2,777.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
30 in
Drawer Load Rating
100 lbs
Width
72 in
Drawer Depth
16.25 in
No. of Drawers
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU-3072-W
Zoro #
G022718690
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Width
72 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Height
34 in
Drawer Height
5

Details

Drawer Load Rating
100 lbs
No. of Drawers
16
Workbench/Table Surface Material
Steel
Item
Workbench
Finish
Powder coat
Color
Red
Workbench/Table Assembly
Assembled

Description

All welded steel, Heavy Duty Drawer Base Tool Workbench with Wood top.. 16 drawer workbench 72in W x 30in D X 34in H. Drawers equipped with full extension ball bearing steel slides, a chrome pull handle, and padlock loops for closure.Small parts tray included in top drawers 14in x 8in. Drawer size 14in W x 23-1/2in D x 5in H.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.