Zoro Homepage

Drop Front Tool & Repair Bench, 60 in W x 32 in H x 22 in D, Black

  • Mfr # DFT-60

  • Zoro # G822736559


product price: $789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity
3,000 lbs
Material
Steel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFT-60
Zoro #
G822736559
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
32 in
Overall Width
60 in
Drawer Depth
16.25 in
Drawer Height
5
Drawer Width
13.75 in

Details

Color
Black
Load Capacity
3,000 lbs
Material
Steel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Item
Workbench
Finish
Powder coat
Number of Drawers
2
Number of Shelves
1

Description

All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Equipped with drop front top .Includes 2 drawers with chrome pull handles, padlock loop, and small parts tray. Drawers open on telescoping, full extension ball bearing steel slides 14in W x 16in D x 5in H. Convenient shelf 36in x 15-3/4in. Bench is 60in W x 22in D x 32in H. Capacity 3,000 lbs.Powder Coat finish. Black.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.