Zoro Homepage

Drop Front Tool & Repair Bench, 60 in W x 32 in H x 22 in D, Putty

  • Mfr # DFT-60

  • Zoro # G122718941


product price: $789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Assembled/Unassembled
Assembled
Overall Height
32 in
Drawer Height
5
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFT-60
Zoro #
G122718941
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Drawer Height
5
Overall Depth
22 in
Drawer Width
13.75 in
Overall Width
60 in
Drawer Depth
16.25 in

Details

Material
Steel
Item
Workbench
Assembled/Unassembled
Assembled
Number of Shelves
1
Color
Putty
Finish
Powder coat
Load Capacity
3,000 lbs
Number of Drawers
2
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Equipped with drop front top .Includes 2 drawers with chrome pull handles, padlock loop, and small parts tray. Drawers open on telescoping, full extension ball bearing steel slides 14in W x 16in D x 5in H. Convenient shelf 36in x 15-3/4in. Bench is 60in W x 22in D x 32in H. Capacity 3,000 lbs.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.