Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Front Tool & Repair Bench with Cabinet, 60 in W x 32 in H x 22 in D, Black

  • Mfr # DFT-60-C

  • Zoro # G322736530


product price: $913.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Door Type
Solid
Number of Drawers
1
Overall Depth
22 in
Overall Width
60 in
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFT-60-C
Zoro #
G322736530
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Width
60 in
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Overall Height
32 in

Details

Cabinet Door Type
Solid
Number of Drawers
1
Number of Shelves
1
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Number of Doors
1
Drawer Load Rating
100 lbs
Item
Workbench
Material
Steel
Color
Black
Finish
Powder coat

Description

All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Bench is 60in W x 22in D x 32in H. Equipped with drop front top, (1) drawer unit, and (1) CU-18 Cabinet. Drawer opens on telescoping, full extension ball bearing steel slides and includes a chrome handle, padlock loop, and small parts tray 14in W x 16in D x 5in H. Cabinet dimensions 18in W x 19in D x 19in H. Convenient shelf 36in x 15-3/4in. Capacity 3,000 lbs.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.