Drop Front Tool & Repair Bench with Cabinet, 60 in W x 32 in H x 22 in D, Gray

  • Mfr # DFT-60-C

  • Zoro # G222715437


product price: $913.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cam Lock Type
Padlock loop
Color
Gray
Material
Steel
Overall Width
60 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFT-60-C
Zoro #
G222715437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
22 in
Overall Height
32 in

Details

Cam Lock Type
Padlock loop
Color
Gray
Material
Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Bench is 60in W x 22in D x 32in H. Equipped with drop front top, (1) drawer unit, and (1) CU-18 Cabinet. Drawer opens on telescoping, full extension ball bearing steel slides and includes a chrome handle, padlock loop, and small parts tray 14in W x 16in D x 5in H. Cabinet dimensions 18in W x 19in D x 19in H. Convenient shelf 36in x 15-3/4in. Capacity 3,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.