
Drop Front Tool & Repair Bench with Cabinet, 60 in W x 32 in H x 22 in D, Putty
Mfr # DFT-60-C
Zoro # G622715907
product price: $913.99
/eaKey Features
Drawer Height
5
Drawer Depth
16.25 in
Overall Height
32 in
Number of Drawers
1
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFT-60-C
Zoro #
G622715907
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Depth
16.25 in
Overall Height
32 in
Drawer Width
13.75 in
Overall Width
60 in
Overall Depth
22 in
Details
Number of Drawers
1
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Number of Shelves
1
Number of Doors
1
Material
Steel
Finish
Powder coat
Color
Putty
Item
Workbench
Cabinet Door Type
Solid
Load Capacity
3,000 lbs
Description
All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Bench is 60in W x 22in D x 32in H. Equipped with drop front top, (1) drawer unit, and (1) CU-18 Cabinet. Drawer opens on telescoping, full extension ball bearing steel slides and includes a chrome handle, padlock loop, and small parts tray 14in W x 16in D x 5in H. Cabinet dimensions 18in W x 19in D x 19in H. Convenient shelf 36in x 15-3/4in. Capacity 3,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.