Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter, Adjusts 16 in -40 in, Black

  • Mfr # VH-100

  • Zoro # G822736887


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Height
5 in
Color
Black
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-100
Zoro #
G822736887
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in

Details

Item
Drum Lift
Material
All Welded Steel
Color
Black
Load Capacity
1,000 lbs

Description

All welded steel, Heavy Duty Drum Lifter. Lifts from any angle. Easily adapted to lift objects of all shapes or lengths. Automatic "upsetting" of containers by adjusting sliding hoist collar. Holds rigidly even when load sways. Adjustment between jaws 16in minimum to 40in maximum. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.