Drum Sling up to 750 lbs., Black
Mfr # 84
Zoro # G622736162
product price: $68.39
/eaKey Features
Load Capacity
750 lbs
Color
Black
Height
28 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84
Zoro #
G622736162
UPC #
-
Country of Origin
United States
Dimensions
Height
28 in
Details
Load Capacity
750 lbs
Item
Drum Lift
Color
Black
Material
All Welded Steel
Description
All welded steel, Heavy Duty Drum Sling. Lifts drum horizontally. The harder the pull, the tighter the grip on the drum. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.