
Drum Stacking Unit, 44-1/4 in W x 30 in D x 13 in H, Putty
Mfr # VDU-10
Zoro # G922720472
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,500 lbs
Depth
30 in
Width
44-1/4 in
Height
13 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDU-10
Zoro #
G922720472
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Width
44-1/4 in
Height
13 in
Details
Capacity
1,500 lbs
Item
Drum Rack
Color
Putty
Description
All welded steel, Heavy Duty Drum Stacking Unit. Each unit stacks two drums horizontally. Maximum number of units to be stacked vertically is four. Four way access for fork trucks. Capacity 1,500 lbs. Dimensions 44-1/4in W x 30in D x 13in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.