Zoro Homepage

Drum Storage Rack, Holds 4 Drums, 60 in W x 36 in D x 48 in H, Gray

  • Mfr # DS-4

  • Zoro # G422719013


product price: $539.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
36 in
Width
60 in
Height
48 in
Capacity
4 drums
Drum Rack Capacity
4 drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-4
Zoro #
G422719013
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Width
60 in
Height
48 in

Details

Item
Drum Rack
Capacity
4 drums
Drum Rack Capacity
4 drums

Description

All welded steel, Heavy Duty Drum Storage Rack. Holds 4 Drums in readily accessible positions. Designed for loading ease from front or back. Can be moved with forklift fully loaded. Pads on bottom legs protect floors. Dimensions 60in W x 36in D x 48in H. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.