
Drum Storage Rack, Holds Up To 4 Drums, 60 in W x 30 in D x 54 in H, Light Blue
Mfr # 85
Zoro # G822717794
product price: $749.99
/eaKey Features
Capacity
2,500 lbs
Depth
30 in
Width
60 in
Height
54 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85
Zoro #
G822717794
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Width
60 in
Height
54 in
Details
Capacity
2,500 lbs
Item
Drum Rack
Color
Light Blue
Description
All welded steel, Heavy Duty Drum Storage Rack. Holds up to four drums in readily accessible positions. Designed for loading ease. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 54in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.