Zoro Homepage

Drum Storage Rack with Casters, 60 in W x 30 in D x 54 in H, Light Blue

  • Mfr # 85C

  • Zoro # G222715024


product price: $759.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity
2,500 lbs
Depth
30 in
Height
54 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85C
Zoro #
G222715024
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
54 in
Width
60 in

Details

Capacity
2,500 lbs
Item
Drum Rack

Description

All welded steel, Heavy Duty Drum Storage Rack. Holds up to four drums in readily accessible positions. Designed for loading ease. Includes casters for mobility. 2 rigid, 2 swivel semi-steel casters. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 54in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.