
Drum Up-Ender, 45 in W x 8 in D, Gray
Mfr # #80
Zoro # G522715199
product price: $72.95
/eaKey Features
Height
4 in
Material
All welded steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#80
Zoro #
G522715199
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Details
Material
All welded steel
Item
Drum Lift
Color
Gray
Description
All welded steel, Heavy Duty Drum Up-Ender. Tilts drums from horizontal to vertical position with ease, speed & safety. Gives maximum leverage for lifting even the heaviest loaded drums. Dimensions 45in W x 8in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.