Zoro Homepage

Drum Up-Ender, 45 in W x 8 in D, Light Blue

  • Mfr # 80

  • Zoro # G822715851


product price: $72.95
/ea

Key Features

Color
Light Blue
Height
4 in
Material
All Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80
Zoro #
G822715851
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in

Details

Color
Light Blue
Material
All Welded Steel
Item
Drum Lift

Description

All welded steel, Heavy Duty Drum Up-Ender. Tilts drums from horizontal to vertical position with ease, speed & safety. Gives maximum leverage for lifting even the heaviest loaded drums. Dimensions 45in W x 8in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.