
Drum Up-Ender, 45 in W x 8 in D, Putty
Mfr # 80
Zoro # G922715942
product price: $72.95
/eaKey Features
Height
4 in
Color
Putty
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80
Zoro #
G922715942
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Details
Item
Drum Lift
Color
Putty
Material
All Welded Steel
Description
All welded steel, Heavy Duty Drum Up-Ender. Tilts drums from horizontal to vertical position with ease, speed & safety. Gives maximum leverage for lifting even the heaviest loaded drums. Dimensions 45in W x 8in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.