Zoro Homepage

Electrical Outlet Strip, 36 in L, 15 Amp, 6 Foot Cord, Gray

  • Mfr # EOS-36

  • Zoro # G322717638


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
2 in
Color
Gray
Finish
Powder coat
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-36
Zoro #
G322717638
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Height
2 in
Width
36 in

Details

Material
Steel
Color
Gray
Item
Accessories
Finish
Powder coat

Description

36in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.