Zoro Homepage

Electrical Outlet Strip, 36 in L, 15 Amp, 6 Foot Cord, Red

  • Mfr # EOS-36

  • Zoro # G222718797


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Series
EOS
Color
Red
Height
2 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-36
Zoro #
G222718797
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
2 in
Depth
2 in

Details

Series
EOS
Color
Red
Item
Accessories
Finish
Powder coat
Assembly
Fully Assembled
Material
Steel

Description

36in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.