
Electrical Outlet Strip, 48 in L, Red
Mfr # EOS-48
Zoro # G122717241
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Assembly
Fully Assembled
Color
Red
Finish
Powder coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOS-48
Zoro #
G122717241
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Height
2 in
Width
48 in
Details
Item
Accessories
Assembly
Fully Assembled
Color
Red
Finish
Powder coat
Material
Steel
Series
EOS
Description
48in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.