Zoro Homepage

Electrical Outlet Strips, 12 in L, Black

  • Mfr # EOS-12

  • Zoro # G822736894


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Material
Steel
Width
12 in
Height
2 in
Series
EOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-12
Zoro #
G822736894
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
12 in
Height
2 in

Details

Item
Accessories
Material
Steel
Series
EOS
Assembly
Fully Assembled
Finish
Powder coat
Color
Black

Description

12in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.