Zoro Homepage

Electrical Outlet Strips, 12 in L, Putty

  • Mfr # EOS-12

  • Zoro # G022717372


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Assembly
Fully Assembled
Height
2 in
Finish
Powder coat
Width
12 in
Series
EOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-12
Zoro #
G022717372
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
12 in
Depth
2 in

Details

Assembly
Fully Assembled
Item
Accessories
Finish
Powder coat
Series
EOS
Material
Steel
Color
Putty

Description

12in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.