
Electrical Outlet Strips, 12 in L, Red
Mfr # EOS-12
Zoro # G222719206
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Width
12 in
Color
Red
Height
2 in
Depth
2 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EOS-12
Zoro #
G222719206
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
2 in
Depth
2 in
Details
Item
Accessories
Color
Red
Finish
Powder coat
Assembly
Fully Assembled
Series
EOS
Material
Steel
Description
12in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.