
Enclosed Shop Desk, 23 in W x 20 in D x 51 in H, Black
Mfr # ESD-2023
Zoro # G222736807
product price:Â $698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
20 in
Series
ESD
Color
Black
Assembly
Assembled
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD-2023
Zoro #
G222736807
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
51 in
Overall Width
23 in
Details
Series
ESD
Color
Black
Assembly
Assembled
Caster Material
Polyurethane
Caster Configuration
2 Rigid, 2 Swivel
Cabinet Door Type
Solids
Workbench/Table Leg Type
Casters
Number of Doors
1
Number of Drawers
2
Includes
Hutch
Item
Shop Desk
Finish
Powder Coat
Material
All Welded Steel
Handle
Pull Handle
Description
All welded steel, Enclosed Mobile Shop Desk with drawers and locking keyed handle door. Provides organized and secure storage. Writing surface includes a retaining lip that is 42in H at front and 44in H at back, and a pigeon hole unit. Both drawers open on full extension ball bearing steel glides and include cylin Der locks. Drawers 21in W x 19-1/4in D x 5in H. Includes 5in polyurethane casters (2 rigid, 2 swivel). 23in W x 20in D x 51in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.