
Enclosed Shop Desk, 23 in W x 20 in D x 51 in H, Light Blue
Mfr # ESD-2023
Zoro # G822719156
product price:Â $698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
20 in
Finish
Powder Coat
Caster Configuration
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESD-2023
Zoro #
G822719156
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Height
51 in
Overall Width
23 in
Details
Finish
Powder Coat
Caster Configuration
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Color
Light Blue
Number of Drawers
2
Material
All Welded Steel
Item
Shop Desk
Handle
Pull Handle
Number of Doors
1
Assembly
Assembled
Includes
Hutch
Series
ESD
Workbench/Table Leg Type
Casters
Cabinet Door Type
Solids
Description
All welded steel, Enclosed Mobile Shop Desk with drawers and locking keyed handle door. Provides organized and secure storage. Writing surface includes a retaining lip that is 42in H at front and 44in H at back, and a pigeon hole unit. Both drawers open on full extension ball bearing steel glides and include cylin Der locks. Drawers 21in W x 19-1/4in D x 5in H. Includes 5in polyurethane casters (2 rigid, 2 swivel). 23in W x 20in D x 51in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.