Enclosed Shop Desk, 23 in W x 20 in D x 51 in H, Putty

  • Mfr # ESD-2023

  • Zoro # G622718458


product price:  $698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
51 in
Handle
Pull Handle
Cabinet Door Type
Solids
Color
Putty
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESD-2023
Zoro #
G622718458
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Depth
20 in
Overall Width
23 in

Details

Handle
Pull Handle
Cabinet Door Type
Solids
Color
Putty
Number of Doors
1
Series
ESD
Material
All Welded Steel
Caster Configuration
2 Rigid, 2 Swivel
Assembly
Assembled
Number of Drawers
2
Workbench/Table Leg Type
Casters
Caster Material
Polyurethane
Includes
Hutch
Finish
Powder Coat
Item
Shop Desk

Description

All welded steel, Enclosed Mobile Shop Desk with drawers and locking keyed handle door. Provides organized and secure storage. Writing surface includes a retaining lip that is 42in H at front and 44in H at back, and a pigeon hole unit. Both drawers open on full extension ball bearing steel glides and include cylin Der locks. Drawers 21in W x 19-1/4in D x 5in H. Includes 5in polyurethane casters (2 rigid, 2 swivel). 23in W x 20in D x 51in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.