
Enclosed Shop Desk, 23 in W x 20 in D x 51 in H, Red
Mfr # ESD-2023
Zoro # G322719687
product price:Â $698.99
/eaKey Features
Includes
Hutch
Number of Doors
1
Workbench/Table Leg Type
Casters
Caster Configuration
2 Rigid, 2 Swivel
Handle
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESD-2023
Zoro #
G322719687
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23 in
Overall Depth
20 in
Overall Height
51 in
Details
Includes
Hutch
Number of Doors
1
Workbench/Table Leg Type
Casters
Caster Configuration
2 Rigid, 2 Swivel
Handle
Pull Handle
Cabinet Door Type
Solids
Finish
Powder Coat
Material
All Welded Steel
Caster Material
Polyurethane
Item
Shop Desk
Number of Drawers
2
Series
ESD
Assembly
Assembled
Color
Red
Description
All welded steel, Enclosed Mobile Shop Desk with drawers and locking keyed handle door. Provides organized and secure storage. Writing surface includes a retaining lip that is 42in H at front and 44in H at back, and a pigeon hole unit. Both drawers open on full extension ball bearing steel glides and include cylin Der locks. Drawers 21in W x 19-1/4in D x 5in H. Includes 5in polyurethane casters (2 rigid, 2 swivel). 23in W x 20in D x 51in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.