Expanded Metal Stock Cart, 24 in W x 36 in D x 56 in H, Red

  • Mfr # X-2436-P

  • Zoro # G022720419


product price:  $762.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Overall Length
36 in
Finish
Powder Coat
Material
All Welded Steel
Overall Height
56-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-2436-P
Zoro #
G022720419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Height
56-1/4 in
Overall Width
24 in

Details

Number of Shelves
5
Finish
Powder Coat
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Item
Platform Truck
Color
Red

Description

All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 36in W x 24in D x 56-1/4in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.