Expanded Metal Stock Cart, Five Shelf, 36 in W x 18 in D x 56 1/4 in H, Black

  • Mfr # X-1836-S

  • Zoro # G822736160


product price:  $676.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
56-1/4 in
Overall Length
36 in
Color
Black
Finish
Powder Coat
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-1836-S
Zoro #
G822736160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56-1/4 in
Overall Length
36 in
Overall Width
18 in

Details

Color
Black
Finish
Powder Coat
Load Capacity
2,000 lbs
Material
All Welded Steel
Item
Platform Truck
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Number of Shelves
5
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 36in W x 18in D x 56-1/4in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.