Extra Heavy Duty Shop Truck, 24 in W x 48 in D x 36 in H, Gray
- Mfr # ET-2448-3S
- Zoro # G922716727
product price:Â
$
1,364.99
/ea
Key Features
Overall Height
36 in
Overall Width
24 in
Handle Type
Push
Number of Shelves
3
Overall Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET-2448-3S
- Zoro #
- G922716727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Depth
- 48 in
- Height
- 36 in
- Shelf Width
- 24
- Shelf Length
- 48
- Caster Dia.
- 8
Details
- Handle Type
- Push
- Number of Shelves
- 3
- Item
- Extra Heavy Duty Shop Truck
- Load Capacity
- 5,000 lbs
- Color
- Gray
- Material
- Welded Steel
- Caster Material
- Steel
- Cart Shelf Style
- Flat
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Configuration
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 1,500 lbs.
- Distance Between Shelves
- 9.625"
- No. of Shelves
- 3
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.