Extra Heavy Duty Shop Truck, 28 in W x 60 in D x 36 in H, Gray

  • Mfr # ET-2860-3S

  • Zoro # G322715368


product price:  $1,304.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
28 in
Handle Type
Push
Load Capacity
5,000 lbs
Overall Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2860-3S
Zoro #
G322715368
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
28 in
Overall Depth
60 in
Shelf Length
60
Caster Dia.
8
Shelf Width
28
Height
36 in

Details

Item
Extra Heavy Duty Shop Truck
Handle Type
Push
Load Capacity
5,000 lbs
Material
Welded Steel
Color
Gray
Distance Between Shelves
9.625"
Capacity per Shelf
1,500 lbs.
Number of Shelves
3
No. of Shelves
3
Cart Shelf Style
Flat
Caster Material
Steel
Caster Configuration
2 Rigid, 2 Swivel
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 60in W x 28in D x 36in H. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.